Beli Ship Label Printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VNM SIGNMAKER Continuous General Purpose Label Printer Label (Selotip Label)
    Mulai

    Rp2.799.900

    VNM SIGNMAKER Continuous General Purpose Label Printer Label (Selotip Label)
    Deskripsi:
    These continuous label rolls fit in compatible VnM Signmaker thermal transfer printers. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
    atribut:
    • UNSPSC: 55121611
    • Adhesive: Adhesive
    • Application: Aisle Markers; Arc Flash Hazard Labels; Barcode Labels; Electrical Panel Labeling; Facility Signs; GHS Labels; OSHA Compliant Signs and Labels; Pipe Markers; RTK Labels; Safety Signs; Tool Labels; Traffic and Directional Signs
    • For Print Method: Thermal Transfer
    • Label Material: Vinyl
    • Label Media Format: Continuous Roll
    • Maximum Service Temperature (°F): 300
    • Minimum Service Temperature (°F): -60
    • Product Type: Label Tape
    • Service Temperature Range (°F): -60 to 300
  2. Blueprint Label Barcode Direct Thermal (Kertas Label)
    BARU
    Mulai

    Rp14.900

    Blueprint Label Barcode Direct Thermal (Kertas Label)
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  3. BRADY Label Printer (Mesin Label)
    Mulai

    Rp2.699.900

    BRADY Label Printer (Mesin Label)
    atribut:
    • Color Capability: Single Color Printing
  4. Epson Label Printer Continuous General Purpose (Kartrid Label)
    Mulai

    Rp589.900

    Epson Label Printer Continuous General Purpose (Kartrid Label)
    Deskripsi:
    These continuous label rolls have an integrated ribbon cartridge and fit in compatible Epson thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
    atribut:
    • Adhesive: Adhesive
    • For Print Method: Thermal Transfer
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Label Material: Polyester
    • Label Media Format: Continuous Roll Cartridge
    • Label Thickness (inch): 0.003
    • Labels per Row: 1
    • Maximum Service Temperature (°F): 302
    • Minimum Service Temperature (°F): -94
    • Print Technology: Thermal-Transfer
    • Roll Length (ft): 30
    • Secondary Label Included: No
    • Service Temperature Range (°F): -94 to 302
  5. TAPECASE Instructional Handling Label
    Mulai

    Rp88.900

    TAPECASE Instructional Handling Label
    Deskripsi:
    Care instruction labels are applied to shipping containers to alert carriers and shipping and receiving personnel that additional care is required when handling the shipments. These labels may have messages that indicate if an shipment is fragile or time sensitive, poses hazards to the person handling the container, or requires specific shipping or handling procedures.
    atribut:
    • Language: English
    • Material: Adhesive Back; Paper
    • Product Type: Instructional Handling Label
  6. Brother Label Printer DK
    Mulai

    Rp5.399.900

    Brother Label Printer DK
    Deskripsi:
    Wide format shipping/barcode label printerThe QL-1100 wide format shipping label printer is the ideal solution for small businesses and those that work from home and need to ship products and parcels. Print high quality shipping labels containing barcodes, images and text.4 inch (101.6mm) print widthTo ensure maximum compatibility with third party shipping label printing software, the QL-1100 has a print width of 4" (101.6mm) - the specification required by the majority of parcel carriers.Print from PC and MacThe free P-touch Editor label design software for PC and Mac lets you add text, images, barcodes and frames to your labels. Link to data contained in an Excel spreadsheet or .csv file, then merge the data onto your label layout to quickly print many labels at once.Support for Microsoft OfficeThe P-touch editor add-in for Microsoft Office (Windows only) allows you to select and print data directly from Word, Excel and Outlook. From Microsoft Word, highlight an address and click the add-in, in the toolbar, to print this on a label. Highlight cells in Excel and again click the add-in. For Outlook, select the contact with the address you require to print this label.Built-in memory to store label templatesConnect directly to specialist equipment using the USB host port - no PC required. These devices can then send commands to select the required label template stored in the printer memory, send the required data to merge onto the label, then issue the command to print. One example is to scan barcodes containing the commands to select and print the built-in templates, to print copies of barcodesSoftware Development KitEasily incorporate the QL-1100 into your existing legacy software. Brother b-PAC is a free SDK (software development kit) for Windows based applications.Large range of labels for any applicationBrother DK rolls slot-in easily for fast label changes. Several types are available:- Pre-sized die-cut adhesive labels in paper and plastic film material.- Continuous adhesive labels in paper and plastic film material that can be cut to the length you need (up to 3 metres).- Non-adhesive card ideal for receipts and name badges.- Removable adhesive for repositionable labels.
    atribut:
    • Dimensions (mm): 222x170x151
  7. TAPECASE Bilingual Shipping & Handling Label
    Mulai

    Rp88.900

    TAPECASE Bilingual Shipping & Handling Label
    Deskripsi:
    These continuous label rolls have an integrated ribbon cartridge and fit in compatible Epson thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
    atribut:
    • UNSPSC: 55121620
    • Language: Bilingual
    • Material: Adhesive Back; Paper
  8. Master Flex Flexible Tube
    Mulai

    Rp4.099.900

    Master Flex Flexible Tube
    Deskripsi:
    Stay compliant with food grade applications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy, and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory Approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayOpaque beige color protects light and UV sensitive samplesI/P 26 tubing has a 1/4" (6.4 mm) inner diameterAccepts 1/4" hose barb for tubing connectionMasterflex Norprene Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
    atribut:
    • Sterilisation Method Autoclave: Yes
  9. Master Flex Silicone Tube (Selang Silikon)
    Mulai

    Rp1.199.900

    Master Flex Silicone Tube (Selang Silikon)
    Deskripsi:
    Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
  10. LUCKY LINE PRODUCTS Replacement Tag
    Mulai

    Rp119.900

    LUCKY LINE PRODUCTS Replacement Tag
    atribut:
    • UNSPSC: 55121504
  11. BRADY Pipe Marking Arrow & Banding Tape (Penanda Pipa)
    Mulai

    Rp619.900

    BRADY Pipe Marking Arrow & Banding Tape (Penanda Pipa)
    atribut:
    • Glow In The Dark: No
    • Pipe Marker Mounting Style: Adhesive Pipe Marker
    • Reflective: No
    • Standards: ANSI A13.1-2007
  12. MIGHTY LINE Floor Marking Tape
    Mulai

    Rp3.099.900

    MIGHTY LINE Floor Marking Tape
    Deskripsi:
    This clear tape is made of a durable overlaminate for applying on top of floor marking tape. It provides an extra layer of protection against wear and tear while ensuring that the messaging and bright coloring of marking tape stays visible.
    atribut:
    • Imperial Tape Length (ft): 100
    • Message Legend: No Legend
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Retroreflective Grade: Non-Reflective
    • Tape Adhesive Material: Rubber
    • Tape Backing Material: Vinyl
    • Tape Thickness (mil): 50
  13. Nashua Duct & Repair Tape (Lakban Hitam / Lakban Perbaikan)
    Mulai

    Rp109.900

    Nashua Duct & Repair Tape (Lakban Hitam / Lakban Perbaikan)
    Deskripsi:
    This cloth-backed duct tape has a strong adhesive that complies with UL standards and has the corresponding UL standard printed on the tape. This tape is used in HVAC applications to seal, seam, and join ductwork and provide evidence that the work is UL-compliant.
    atribut:
    • Environment: Indoor and Outdoor
  14. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  15. ARMOR Protective Packaging Kertas Anti Karat
    Mulai

    Rp4.199.900

    ARMOR Protective Packaging Kertas Anti Karat
    Deskripsi:
    ARMOR WRAP® 30GProduct OverviewAll Armor Protective Packaging® products utilize our proprietary and time-proven ARMOR vapor corrosion inhibitor (VCI) Nanotechnology®. Oxidation occurs when an electrolyte (water, oxygen, etc.) is present on the surface of a metal. The corrosion process begins when electrons flow through the electrolyte from high energy areas (anode) to low energy areas (cathode) of the metal. ARMOR VCI blocks this reaction by passivating the surface and inhibiting the electrochemical current flow from anode to cathode. ARMOR VCI’s protective vapors adhere to a metal surface to form an invisible film only a few molecules thick to protect metal from attack.ARMOR WRAP® 30G paper is a 37# total weight (paper and VCI Chemical) neutral pH, natural Kraft paper impregnated with Vapor & Contact Corrosion Inhibitor (VCI/VPI) formulation for ferrous and non-ferrous metals. ARMOR WRAP is designed for long-term storage of metals. ARMOR WRAP is both Sodium Nitrite and Calcium Chloride free.Shelf Life & Storage of ARMOR VCI ProductsWhen ARMOR WRAP® VCI paper sheets are stored properly (nested together and wrapped or in some sort of closed container), the shelf life is two years from the date of manufacture. Due to the way VCI is emitted fromthe packaging material, ARMOR WRAP VCI paper rolls have a longer shelf life of up to three years when stored properly. VCI papers are hygroscopic (absorbs moisture from the environment) so it is important to store in original packaging or enclosed inside a container. After VCI paper has been exposed to the atmosphere for a period of 24 hours, please remove the outside layer of paper from a roll or the top four sheets from a stack ofcut sheets and dispose of them prior to using the rest of the product.For best results, do not leave ARMOR VCI packaging out in an open environment, either indoors or outdoors. Keeping it in its original packaging or enclosed inside a container ensures that the vapors remain in the packaging. As temperature and humidity levels increase, the rate of the volatilization of the chemicals contained in the packaging also increases, reducing the effectiveness and longevity of the product. Product should be stored in a dry environment with temperatures between 40° – 110° F (5° – 43°C).Note: While Shelf Life and Length of Protection are two separate characteristics of VCI packaging materials,they are somewhat interrelated. Shelf Life refers to how long the unused VCI packaging material can bestored prior to being put in use. Length of Protection refers to how long the VCI packaging materials provide protection once in use. In both cases the duration depends on the product’s storage conditions.ReusabilityARMOR WRAP® is not recommended for re-use for three primary reasons:1. The rate at which VCI chemical volatilizes out of the product into the surrounding environment when in use2. The inability to properly track and monitor the amount of time the materials have been exposed to the environment3. Potential contaminants on the packaging that can be transferredFor those instances when re-use is necessary, be sure the packaging is free of dirt, holes, or other contaminants. Once these factors appear, it is best to use new, clean ARMOR VCI packaging. It is also important to note that the length of time the packaging material has been exposed to the environment (especially high heat/humidity) will greatly impact the effectiveness of the product. Do not re-use VCI packaging more than two times. Please note, ARMOR cannot guarantee the amount of VCI that remains in the packaging upon re-use.Length of Protection & Long-Term StorageARMOR VCI products are used to cover or wrap metal parts and surfaces. The continuous vaporization of this chemically treated packaging creates a safe, protective environment that effectively blocks out rust, corrosionand oxidation. Typically, ARMOR VCI packaging will protect parts for approximately three years of corrosion-free storage when used properly in normal warehouse conditions. However, by following the guidelines, it is possible to lengthen this time-frame considerably. The key element in protecting parts for long-term storage is that thepart must be completely clean, prior to wrapping in ARMOR products. We recommend that parts be completely wrapped or enclosed in airtight packaging for best results and longest protection time.ARMOR cannot control variable conditions such as temperature and humidity extremes, airflow, production and process methods, surface conditions of metal to be protected, customer employee training and other factors beyond our control, therefore it is impossible to guarantee a specific length of protection. Additionally, if warehouse conditions are expected to be severe (i.e. over 90 F and 75% RH) for any length of time, other methods of rust preventatives such as Dry Coat™ RP or desiccants, may be needed, in conjunction with VCI packaging. Successful long-term storage requires that all of these guidelines be met. It is important to test parts and packaging as extensively as possible, prior to conducting any long-term storage projects.
  16. Zebra Technologies Handheld Computer
    Mulai

    Rp30.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
Daftar Harga Ship Label Printer Terbaru October 2026
VNM SIGNMAKER Continuous General Purpose Label Printer Label (Selotip Label)Rp2.799.900
Blueprint Label Barcode Direct Thermal (Kertas Label)Rp14.900
BRADY Label Printer (Mesin Label)Rp2.699.900
Epson Label Printer Continuous General Purpose (Kartrid Label)Rp589.900
TAPECASE Instructional Handling LabelRp88.900
Brother Label Printer DKRp5.399.900
TAPECASE Bilingual Shipping & Handling LabelRp88.900
Master Flex Flexible TubeRp4.099.900
Master Flex Silicone Tube (Selang Silikon)Rp1.199.900
LUCKY LINE PRODUCTS Replacement TagRp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)